Motion
SER212-39
Ball Insert Bearing - Cylindrical Bore, 2-7/16 in ID, Set Screw Locking
Mi Item #01509011
MFR #SER212-39
Price$130.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 2-7/16 in ID, Set Screw Locking
Mi Item #01509011
MFR #SER212-39

Mfr description
SER212-39 2-7/16 SET SCREW BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$130.58/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Inner Ring Width  
    2.5625 in
  • Outer Ring Width  
    1.2500 in
  • Outside Diameter  
    4.3307 in
  • Overall Width
    2.5625 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    11800 lbf
  • Radial Static Load Capacity
    8160 lbf
  • Seal Type
    Contact with Slinger
  • Series
    SER200
  • UPC_NO
    0808250161133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)