Motion
UG210
Ball Insert Bearing - Cylindrical Bore, 50 mm ID, Eccentric Collar Locking
Mi Item #01509015
MFR #UG210
Price$116.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 50 mm ID, Eccentric Collar Locking
Mi Item #01509015
MFR #UG210

Mfr description
UG210 50MM ECCENTRIC COLLAR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.41/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Inner Ring Width  
    62.7 mm
  • Outer Ring Width  
    23 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    2.4688 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3600 kgf
  • Radial Static Load Capacity
    2370 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UG200
  • UPC_NO
    0808250122516
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)