Motion
UCP205-16TCMZ2

AMI BEARINGS INC
UCP205-16TCMZ2

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron - Teflon Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #01509058
MFR #UCP205-16TCMZ2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCP205-16TCMZ2

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron - Teflon Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #01509058
MFR #UCP205-16TCMZ2

Mfr description
UCP205-16TCMZ2 1 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1-1/2 in
  • Bolt Center To Center Length
    3.7500 to 4.5000 in
  • Bolt Size
    3/8
  • Bore Diameter
    1 in
  • Overall Height
    2.7500 in
  • Overall Length
    5.5000 in
  • Overall Width
    1.5313 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Teflon Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1780 lbf
  • Replacement Bearing
    UC205-16MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCP200TCMZ2
  • UPC_NO
    0808250118977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)