Motion
UCP206-19TCMZ2

AMI BEARINGS INC
UCP206-19TCMZ2

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron - Teflon Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #01509060
MFR #UCP206-19TCMZ2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCP206-19TCMZ2

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron - Teflon Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #01509060
MFR #UCP206-19TCMZ2

Mfr description
UCP206-19TCMZ2 1-3/16 PILLOW BLOCK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Base Width
    1-7/8 in
  • Bolt Center To Center Length
    4.4375 to 5.0625 in
  • Bolt Size
    1/2
  • Bore Diameter
    1-3/16 in
  • Overall Height
    3.2813 in
  • Overall Length
    6.5000 in
  • Overall Width
    1.8906 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Teflon Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    UC206-19MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCP200TCMZ2
  • UPC_NO
    0808250133550

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)