Motion
UG208-24
Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID, Eccentric Collar Locking
Mi Item #01509070
MFR #UG208-24
Price$92.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID, Eccentric Collar Locking
Mi Item #01509070
MFR #UG208-24

Mfr description
UG208-24 1-1/2 ECCENTRIC COLLAR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.19/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Inner Ring Width  
    2.2188 in
  • Outer Ring Width  
    0.8270 in
  • Outside Diameter  
    3.1496 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    6590 lbf
  • Radial Static Load Capacity
    4020 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UG200
  • UPC_NO
    0808250116966
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)