Motion
UCX15-47
Ball Insert Bearing - Cylindrical Bore, 2-15/16 in ID, Set Screw Locking
MI ITEM #01509081
MFR #UCX15-47
Price$282.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 2-15/16 in ID, Set Screw Locking
MI ITEM #01509081
MFR #UCX15-47

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$282.19/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Inner Ring Width  
    3.2520 in
  • Outer Ring Width  
    1.2600 in
  • Outside Diameter  
    5.5118 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    16300 lbf
  • Radial Static Load Capacity
    11900 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UCX00
  • UPC_NO
    0808250238613

Overview

Mfr description
UCX15-47 2-15/16 SET SCREW BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought