Motion
UC201-8
Ball Insert Bearing - Cylindrical Bore, 1/2 in ID, Set Screw Locking
Mi Item #01509083
MFR #UC201-8
Price$25.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1/2 in ID, Set Screw Locking
Mi Item #01509083
MFR #UC201-8

Mfr description
UC201-8 1/2 SET SCREW BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.72/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Inner Ring Width  
    1.2200 in
  • Outer Ring Width  
    0.6690 in
  • Outside Diameter  
    1.8504 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2890 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UC200
  • UPC_NO
    0808250100477
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)