Motion
UC205-14
Ball Insert Bearing - Cylindrical Bore, 7/8 in ID, Set Screw Locking
Mi Item #01509086
MFR #UC205-14
Price$39.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 7/8 in ID, Set Screw Locking
Mi Item #01509086
MFR #UC205-14

Mfr description
UC205-14 7/8 SET SCREW BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.57/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Inner Ring Width  
    1.3390 in
  • Outer Ring Width  
    0.6690 in
  • Outside Diameter  
    2.0472 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1780 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UC200
  • UPC_NO
    0808250100873
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)