Motion
RSC-40-1RAU-50FT

DIAMOND CHAIN COMPANY
RSC-40-1RAU-50FT

Roller Chain - Standard Series, 40 / 1/2 in, Riveted, 1 Strand, Stainless Steel Material, 50 ft Length
Mi Item #01509142
MFR #RSC-40-1RAU-50FT
Price$37.69/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-40-1RAU-50FT

Roller Chain - Standard Series, 40 / 1/2 in, Riveted, 1 Strand, Stainless Steel Material, 50 ft Length
Mi Item #01509142
MFR #RSC-40-1RAU-50FT

Mfr description
RSC-40-1RAU-50FT
  • Priced by the foot, 50ft reel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.69/ft

Specifications

Dimensions

  • Chain Overall Width
    0.72 in
  • Inside Width
    5/16 in
  • Link Plate Thickness
    0.06 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.156 in
  • Pitch
    1/2 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Tensile Strength
    3000 lbs
  • Weight
    0.42 lbs
  • Weight per Foot
    0.41 lbs, 0.61 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Component Style
    Roller Chain
  • Finish Coating
    Black
  • Manufacturer Catalog Number
    XSAU-1466-050
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 90 °C, -40 to 194 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • Type
    Roller Chain
  • UPC_NO
    716647275670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)