Motion
529858
Double Lip Oil Seal - Solid, 15.500 in Shaft Dia., 17.500 in OD, 1.031 in Overall Width, HDSA2 Design, Fluoro Rubber (FKM) & Carboxylated Nitrile Rubber (XNBR) Lip Material
MI ITEM #01509152
MFR #529858
Your Price$3,597.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 15.500 in Shaft Dia., 17.500 in OD, 1.031 in Overall Width, HDSA2 Design, Fluoro Rubber (FKM) & Carboxylated Nitrile Rubber (XNBR) Lip Material
MI ITEM #01509152
MFR #529858

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,597.64/each(List $4,317.81)

Overview

Mfr description
529858 OIL SEAL
  • In heavy industries, SKF Flex seals can handle the harshest application environments
  • These seals are designed with an elastomeric auxiliary lip in addition to the sealing lip
  • These seals are generally used where additional protection from contaminant

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    15.500 in
  • Outside Diameter
    17.500 in
  • Overall Width
    1.031 in
  • Design Type
    HDSA2
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Fluoro Rubber (FKM) & Carboxylated Nitrile Rubber (XNBR)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -5 to 210 °F
  • Pressure Tolerance
    15 psi
  • Spring Type
    Garter Spring Cover
  • Spring Material
    Stainless Steel
  • Manufacturer Upc Number
    085311466240
  • Compatible V-Rings
    403903;404000;404002;4040044;4040066
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex, excluder lip on back of seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills
  • Weight
    5.31 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text