Motion
L0157-035
Multipurpose Grease - General Purpose, Petroleum-Based, Lithium-Thickened Grease Composition, 1.5 NLGI Grade, 35 lb Size, Pail Container, White Color, Not Food Grade
MI ITEM #01509383
MFR #L0157-035
Price$631.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, Petroleum-Based, Lithium-Thickened Grease Composition, 1.5 NLGI Grade, 35 lb Size, Pail Container, White Color, Not Food Grade
MI ITEM #01509383
MFR #L0157-035

Mfr description
GR-399 35LB PAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$631.88/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    1.5
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr
  • Weight
    38.00 lbs

Details

  • Application
    Multipurpose
  • Base Type
    Lithium/Bentone
  • Color
    White
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Container Type
    Pail
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215515707
  • Oil Type
    Mineral
  • Package Qty
    1
  • Type
    General Purpose
  • Viscosity
    68

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)