Motion
MAM16W
Closed Round Rail Ball Bushing - MultiTrac Series, 0.6250 in Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, 550 N Load Capacity, Closed
Mi Item #01509613
MFR #MAM16W
Price$104.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - MultiTrac Series, 0.6250 in Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, 550 N Load Capacity, Closed
Mi Item #01509613
MFR #MAM16W

Mfr description
MAM 16-W METRIC BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.26/each

Specifications

Dimensions

  • Inner Ring Width
    24.6 mm
  • Outer Ring Width
    36 mm
  • Outside Diameter
    26 mm
  • Overall Height
    26 mm, 1.0240 in
  • Overall Length
    36 mm
  • Overall Width
    35.380 / 36.000 mm
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    24.600 / 24.930 mm
  • Shaft Diameter  
    0.6250 in

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    550 N
  • Load Capacity
    550 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +185 °F
  • Resistance Features
    Wear Resistant
  • Seal Type
    Integral
  • Series
    MultiTrac
  • Static Load Capacity
    1300 N
  • Type
    Self-Aligning Linear
  • UPC_NO
    662486236146
  • Wiper Type
    One Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)