Motion
MAPBM08
MultiTrac Linear Guide Round Shaft Pillow Block - 8 mm Shaft Diameter
MI ITEM #01509615
MFR #MAPBM08
List Price$284.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MultiTrac Linear Guide Round Shaft Pillow Block - 8 mm Shaft Diameter
MI ITEM #01509615
MFR #MAPBM08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$284.87/each for your price

Overview

Mfr description
MAPBM 08 PIL BLK

Specifications

  • Pillow Block Type
    Pillow Block
  • Measurement Standard
    Metric
  • Shaft Diameter
    8 mm
  • Overall Height
    28.00 mm
  • Static Load Capacity
    330.0 N
  • Dynamic Load Capacity
    180.0 N
  • Operating Temperature Range
    185 °F
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Upc Number
    662486237105
  • UPC_NO
    662486237105

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text