Motion
6506-12-10
Straight Adapter - 3/4 in Female Pipe Rigid x 5/8 in Female JIC 37° Flare Swivel, Steel
Mi Item #01509642
MFR #6506-12-10
Price$31.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/4 in Female Pipe Rigid x 5/8 in Female JIC 37° Flare Swivel, Steel
Mi Item #01509642
MFR #6506-12-10

Mfr description
6506-12-10 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.71/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 NPTF, 5/8 JIC 37°
  • End 2 Size
    5/8 in
  • End 2 Size Type
    3/4 NPTF, 5/8 JIC 37°
  • Weight
    0.40 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    3/4 in Female Pipe Rigid x 5/8 in Female JIC 37° Flare Swivel
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Female JIC 37° Flare Swivel
  • End 2 Thread
    (SAE) 7/8–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)