Motion
2603-08-08-06-FG

BRENNAN INDUSTRIES INC
2603-08-08-06-FG

Tee - 1/2 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare
MI ITEM #01509688
MFR #2603-08-08-06-FG
Price$25.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2603-08-08-06-FG

Tee - 1/2 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare
MI ITEM #01509688
MFR #2603-08-08-06-FG

Mfr description
2603-08-08-06-FG TEE MJ-MJ-MJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.19/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 2 Size
    1/2 in, 3/8 in
  • End 3 Size
    3/8 in;1/2 in
  • Weight
    0.26 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male JIC
  • End 1 Thread
    3/4-16 UNF
  • End 2 Style
    Male JIC
  • End 2 Thread
    3/4-16 UNF
  • End 3 Style
    Male JIC
  • End 3 Thread
    9/16-18 UNF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2603

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)