Motion
5308
Angular Contact Bearing - 40 mm Bore, 90 mm OD, 1.4375 in Width
MI ITEM #01509879
MFR #5308
Price$164.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 40 mm Bore, 90 mm OD, 1.4375 in Width
MI ITEM #01509879
MFR #5308

Mfr description
5308 DOUBLE ROW ANGULAR CONTACT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.17/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    1.4375 in
  • Weight
    2.31 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Country of Origin
    JAPAN
  • Description
    5308 DOUBLE ROW ANGULAR CONTACT
  • Harmonization Code
    8482.10.50.28
  • Manufacturer Upc Number
    4991893605082
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893605082

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)