Motion
PVH-098-R-01-AJ-3-0-A-07-00-00-00-2-00-1-AB-01-0-A

VICKERS BY DANFOSS
PVH-098-R-01-AJ-3-0-A-07-00-00-00-2-00-1-AB-01-0-A

02-305704 Hydraulic Axial Piston Pump - PVH, 98.3 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #01509932
MFR #PVH-098-R-01-AJ-3-0-A-07-00-00-00-2-00-1-AB-01-0-A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVH-098-R-01-AJ-3-0-A-07-00-00-00-2-00-1-AB-01-0-A

02-305704 Hydraulic Axial Piston Pump - PVH, 98.3 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #01509932
MFR #PVH-098-R-01-AJ-3-0-A-07-00-00-00-2-00-1-AB-01-0-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVH098R01AJ30A070000002001AB010A

Specifications

  • Series
    PVH
  • Displacement
    98.3 cm³/r
  • Pump Application
    Industrial, Mobile
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    1.25 in Dia Straight Key
  • Port Type
    Code 61 Flange
  • Inlet Port Size
    2.50 in SAE 4-Bolt Split Flange
  • Port Location
    Side Ported
  • Outlet Port Size
    1 in SAE O-Ring
  • Max Volume Stop
    With Max Volume Stop
  • Control Type
    Pressure Compensator
  • Pressure Compensator Range
    957 to 1073 psi
  • Flow Compensator Range
    None
  • Maximum Operating Pressure
    3625 psi
  • Max Rpm
    1800 rpm
  • Displacement Type
    Variable Displacement
  • Max Operating Temperature
    120 °F
  • Max Continuous Torque
    450 N-m
  • Connection Gender
    Female
  • Drain Port Location
    Bottom (Top Plugged)
  • Drain Port Size
    .875-14 UNF-2B SAE O-Ring
  • Port Thread Size
    1/2-13 UNC-2B;3/8-16 UNC-2B
  • Maximum Flow Rate
    45 gpm
  • Mounting Type
    4-Bolt SAE C Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text