Motion
LH150US

MEGADYNE
LH150US

H, 0.5000 in Pitch, 1.5000 in Width, Chloroprene Material
Mi Item #01509977
MFR #LH150US
Price$21.18/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
LH150US

H, 0.5000 in Pitch, 1.5000 in Width, Chloroprene Material
Mi Item #01509977
MFR #LH150US

Mfr description
LH150US OPEN END URETHANE W/ STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.18/ft

Specifications

Dimensions

  • Overall Width  
    1.5000 in
  • Pitch
    0.5000 in

Details

  • Belt Type
    H
  • Material
    Chloroprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)