Motion
1304C3

NTN
1304C3

Self-Aligning Ball Bearing - Straight, 20 mm ID, 52 mm OD, 15 mm Width, Open, C3
MI ITEM #01510004
MFR #1304C3
List Price$119.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1304C3

Self-Aligning Ball Bearing - Straight, 20 mm ID, 52 mm OD, 15 mm Width, Open, C3
MI ITEM #01510004
MFR #1304C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.38/each for your price

Overview

Mfr description
1304C3 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    Class 0
  • Max Rpm
    15000 rpm
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5060
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359256444
  • UPC_NO
    4547359256444
  • Weight
    0.357 lbs
  • Description
    1304C3 BALL BRG
  • Manufacturer Catalog Number
    1304C3
  • Radial Dynamic Load Capacity
    2830 lbf
  • Radial Static Load Capacity
    755 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    1304C3 Self-Aligning Ball Bearing has 20 mm straight bore, open closure, 52 mm OD, 15 mm width; ideal for small rotary machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text