Overview
Mfr description
82239-18 HOSE ASSEMBLY (20" LONG)
Specifications
- TypeHose
- For Use WithFeed Lines
- IncludesHose Fitting (12613)
- Weight0.10 lbs
- Overall Length18 in
- Product TypeLubrication Equipment Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data