Motion
2432
Threadlocker - Medium, Blue, Anaerobic, 50 ml, Bottle
MI ITEM #01510134
MFR #2432
Price$169.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Medium, Blue, Anaerobic, 50 ml, Bottle
MI ITEM #01510134
MFR #2432

Mfr description
219481 25523 THREADLOCKER 2432 50 ML BO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.61/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Shear Strength
    870 psi

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Threadlocking
  • Breakaway Torque Strength
    150 in
  • Color
    Blue
  • Cure Time
    24 hr
  • Material Comp
    Metal
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Bottle
  • Prevailing Torque Strength
    53 in
  • Product Form
    Liquid
  • Threadlocking Strength
    Medium
  • UPC_NO
    079340255234

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)