Motion
5772
Threadlocker - Medium, Yellow, Anaerobic, 50 ml, Bottle
MI ITEM #01510135
MFR #5772
Price$162.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Medium, Yellow, Anaerobic, 50 ml, Bottle
MI ITEM #01510135
MFR #5772

Mfr description
219487 25524 THREAD SEALANT 5772 50ML BO
  • Medium strength thread sealant with fast curing properties
  • Especially developed for use on sensitive metals, like Titanium, used in the Nuclear Industry
  • Parts can be separated using hand tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.62/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Shear Strength
    170 psi

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Threadlocking
  • Breakaway Torque Strength
    150 in
  • Color
    Yellow
  • Cure Time
    24 hr
  • Material Comp
    Metal
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Bottle
  • Prevailing Torque Strength
    53 in
  • Product Form
    Liquid
  • Threadlocking Strength
    Medium
  • UPC_NO
    079340255241

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)