Motion
AA 3381
Acrylic Adhesive - 25 ml, Syringe
MI ITEM #01510138
MFR #AA 3381
List Price$101.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 25 ml, Syringe
MI ITEM #01510138
MFR #AA 3381

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.23/each for your price

Overview

Mfr description
231590 25785 3381 MEDDEVAD 25 ML SYR

Specifications

  • Material Comp
    Thermoplastic
  • Color
    Transparent
  • Acrylic Type
    Acrylic
  • Product Form
    Liquid
  • Package Type
    Syringe
  • Application
    Bonding
  • Package Size
    25 ml
  • Operating Temperature Range
    -65 to +300 °F
  • Shear Strength
    797 psi
  • Viscosity Class
    Medium Viscosity
  • Viscosity
    5,000 cP
  • UPC_NO
    079340257856

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought