Motion
554
Pipe Thread Sealant - 10 ml, Bottle, Red Color
MI ITEM #01510140
MFR #554
Price$23.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 10 ml, Bottle, Red Color
MI ITEM #01510140
MFR #554

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.00/each

Specifications

Dimensions

  • Package Size
    10 ml
  • Specific Gravity
    1.02 @ 25 °C
  • Weight
    0.04 lbs

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Apply on HVAC Threaded Fittings and Pipes Up to 3 in Diameter
  • Application Temperature Range
    72 °F
  • Chemical Base
    Methacrylate Ester
  • Chemical Type
    Methacrylate Ester
  • Color
    Red
  • Cure Time
    24 hr
  • Flash Point
    199.94 °F
  • Gas Pressure Range
    10,000 psi
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Series
    554
  • Standards Met
    CFIA Approved
  • Strength
    High
  • UPC_NO
    079340258822
  • Viscosity
    2,500 cP

Overview

Mfr description
231643 25882 10ML REFRIGERANT SLNT 554
  • Excellent solvent resistance on threaded fittings and pipes up to 3 in in diameter
  • Recommended for refrigeration systems and service with aggressive chemicals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought