Motion
574
Gasket Sealant - Paste, Orange Color, 250 ml, Tube
MI ITEM #01510143
MFR #574
Price$136.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sealant - Paste, Orange Color, 250 ml, Tube
MI ITEM #01510143
MFR #574

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$136.03/each

Specifications

Dimensions

  • Package Size
    250 ml
  • Specific Gravity
    0.85

Details

  • Application
    Sealing
  • Chemical Base
    Dimethacrylate Ester
  • Color
    Orange
  • Fixture Time
    60 min.
  • Flash Point
    199.94 °F
  • Full Cure
    24 hr.
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Tube
  • Product Form
    Paste
  • Standards Met
    RoHS
  • Substrate
    Metal: Aluminum, Metal: Steel
  • Type
    Slow Dry Flexible Cure
  • UPC_NO
    079340263383
  • Viscosity Class
    Medium Viscosity

Overview

Mfr description
223856 26338 574 FLANGE SLT 250 ML TB
  • Seals close fitting joints between rigid metal faces and flanges
  • Fast curing—provides resistance to low pressures immediately after assembly of flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought