Motion
573
Gasket Sealant - Paste, Green Color, 250 ml, Tube
Mi Item #01510144
MFR #573
Price$134.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sealant - Paste, Green Color, 250 ml, Tube
Mi Item #01510144
MFR #573

Mfr description
232000 26392 573 FLANGE SEALANT 250 ML
  • Seals close fitting joints between rigid metal faces and flanges
  • Cures when confined in the absence of air between close-fitting metal surfaces
  • Ideal for part assembly jobs extending over several hours
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.14/each

Specifications

Dimensions

  • Package Size
    250 ml

Details

  • Application
    Gaskets, Sealing
  • Chemical Base
    Dimethacrylate Ester
  • Color
    Green
  • Container Capacity
    10 oz
  • Cure Time
    48 hrs
  • Dry Time Class
    Slow Drying
  • Fixture Time
    15 min
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Tube
  • Product Form
    Paste
  • UPC_NO
    079340263925
  • Viscosity Class
    Medium Viscosity
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)