Motion
564
Pipe Thread Sealant - 250 ml, Tube, White Color
MI ITEM #01510151
MFR #564
List Price$157.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 250 ml, Tube, White Color
MI ITEM #01510151
MFR #564

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$157.64/each for your price

Overview

Mfr description
233500 28755 564 THREAD SEALANT 250 ML

Specifications

  • Product Form
    Paste
  • Package Type
    Tube
  • Package Size
    250 ml
  • Chemical Base
    Methacrylate Ester
  • Cure Time
    24 hr
  • Color
    White
  • Strength
    Low
  • Operating Temperature Range
    -65 to +300 °F
  • Aerobic Or Anaerobic
    Anaerobic
  • UPC_NO
    079340287556
  • Weight
    0.67 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought