Motion
641
Retaining Compound - Yellow, 10 ml, Bottle
Mi Item #01510153
MFR #641
Price$39.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Compound - Yellow, 10 ml, Bottle
Mi Item #01510153
MFR #641

Mfr description
233546 28802 641 RET COMPOUND 10 ML BO
  • A controlled strength retaining compound that is ideal for cylindrical parts that require disassembly
  • Recommended for maximum diametral clearance of 0.008 in
  • Fixtures in 20 minutes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.44/each

Specifications

Dimensions

  • Container Size
    0.34 oz
  • Gap Fill
    0.008 in
  • Package Size
    10 ml
  • Shear Strength
    1700 psi

Details

  • Application
    Disassembly of Cylindrical Parts
  • Color
    Yellow
  • Container Capacity
    10 mL
  • Container Type
    Bottle
  • Cure Time
    24 hr
  • Fixture Time
    20 min
  • Full Cure
    24 hr.
  • Max Operating Temperature
    -65 °F to 300 °F
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Bottle
  • Primer
    Activator 7471(TM) or 7649(TM)
  • Product Form
    Liquid
  • Series
    Retaining Compounds
  • Standards Met
    CFIA Approved
  • Type
    Low Odor, Noncorrosive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)