Motion
EA E-00NS/100

LOCTITE CORPORATION
EA E-00NS/100

Epoxy Resin - Stainless Steel Compatible, 400 ml Package, 24 hr Cure Time, Transparent/White color
MI ITEM #01510157
MFR #EA E-00NS/100
Your Price$140.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOCTITE CORPORATION
EA E-00NS/100

Epoxy Resin - Stainless Steel Compatible, 400 ml Package, 24 hr Cure Time, Transparent/White color
MI ITEM #01510157
MFR #EA E-00NS/100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$140.15/each(List $175.19)

Overview

Mfr description
237098 29296 E-00NS HYSOL EPOXY ADH

Specifications

  • Cure Time
    24 hr
  • Color
    Transparent/White
  • Flammability
    Flammable
  • Package Type
    Cartridge
  • Package Size
    400 ml
  • Shear Strength
    3000 psi
  • UPC_NO
    079340292963

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought