Motion
EA E-40FL
Epoxy Resin - Ceramic, Glass, Masonry, Metal, Plastic, Rubber, Wood Compatible, 200 ml Package, 24 hr Cure Time, Gray color
MI ITEM #01510160
MFR #EA E-40FL
List Price$98.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Resin - Ceramic, Glass, Masonry, Metal, Plastic, Rubber, Wood Compatible, 200 ml Package, 24 hr Cure Time, Gray color
MI ITEM #01510160
MFR #EA E-40FL

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request
List Price$98.22/each for your price

Overview

Mfr description
237103 29305 E-40FL HYSOL EPOXY ADH
  • Gray, flexible, general-purpose adhesive with good impact resistance and a 40-minute working life

Specifications

  • Cure Time
    24 hr
  • Color
    Gray
  • Flammability
    Flammable
  • Package Type
    Dual Cartridge
  • Package Size
    200 ml
  • Operating Temperature Range
    Maximum of +250 °F
  • Shear Strength
    640 psi
  • UPC_NO
    079340293052

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought