Motion
EA E-40FL
Epoxy Resin - Ceramic, Glass, Masonry, Metal, Plastic, Rubber, Wood Compatible, 400 ml Package, 24 hr Cure Time, Gray color
MI ITEM #01510161
MFR #EA E-40FL
Your Price$148.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Resin - Ceramic, Glass, Masonry, Metal, Plastic, Rubber, Wood Compatible, 400 ml Package, 24 hr Cure Time, Gray color
MI ITEM #01510161
MFR #EA E-40FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$148.85/each(List $171.17)

Overview

Mfr description
237104 29306 E-40FL HYSOL EPOXY ADH

Specifications

  • Cure Time
    24 hr
  • Color
    Gray
  • Flammability
    Flammable
  • Package Type
    Dual Cartridge
  • Package Size
    400 ml
  • Operating Temperature Range
    Maximum of +250 °F
  • Shear Strength
    640 psi
  • UPC_NO
    079340293069

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text