Motion
EA E-90FL
Epoxy Resin - 50 ml Package, 24 hr Cure Time, Gray color
Mi Item #01510162
MFR #EA E-90FL
Price$30.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Resin - 50 ml Package, 24 hr Cure Time, Gray color
Mi Item #01510162
MFR #EA E-90FL

Mfr description
219298 29309 E-90FL HYSOL EPOXY ADH
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$30.40/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Shear Strength
    810 psi

Details

  • Color
    Gray
  • Cure Time
    24 hr
  • Flammability
    Flammable
  • Package Type
    Cartridge
  • Product Form
    Liquid
  • UPC_NO
    079340293090
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)