Motion
EA E-20HP
Epoxy Adhesive - Concrete Compatible, 400 ml Package, 24 hr Cure Time, White color
MI ITEM #01510166
MFR #EA E-20HP
Price$182.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Adhesive - Concrete Compatible, 400 ml Package, 24 hr Cure Time, White color
MI ITEM #01510166
MFR #EA E-20HP

Mfr description
237109 29316 E-20HP HYSOL EPOXY ADH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$182.22/each

Specifications

Dimensions

  • Package Size
    400 ml
  • Shear Strength
    3270 psi

Details

  • Application
    Plastic, Metal, Dry Concrete, Architectural Material
  • Color
    White
  • Cure Time
    24 hr
  • Flammability
    Flammable
  • Manufacturer Product Page
  • Material Comp
    Concrete
  • Operating Temperature Range
    302 °F
  • Package Type
    Cartridge
  • Product Form
    Liquid
  • Type
    Structural Adhesive
  • UPC_NO
    079340293168

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)