Motion
EA E-60NC
Hysol® Epoxy Adhesive - 200 ml Package, 24 hr Cure Time, Black color
Mi Item #01510169
MFR #EA E-60NC
Price$87.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hysol® Epoxy Adhesive - 200 ml Package, 24 hr Cure Time, Black color
Mi Item #01510169
MFR #EA E-60NC

Mfr description
237114 29325 E-60NC HYSOL EPOXY PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$87.09/each

Specifications

Dimensions

  • Package Size
    200 ml
  • Shear Strength
    2630 psi

Details

  • Application
    Electronics, PC Boards, Housing Assembly, Potting
  • Color
    Black
  • Cure Time
    24 hr
  • Flammability
    Flammable
  • Manufacturer Product Page
  • Operating Temperature Range
    Maximum of +250 °F
  • Package Type
    Cartridge
  • Product Form
    Liquid
  • Type
    Structural Adhesive
  • UPC_NO
    079340293250
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)