Motion
EA E-60NC
Hysol® Epoxy Resin - Stainless Steel Compatible, 400 ml Package, 24 hr Cure Time, Black color
Mi Item #01510170
MFR #EA E-60NC
Price$130.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hysol® Epoxy Resin - Stainless Steel Compatible, 400 ml Package, 24 hr Cure Time, Black color
Mi Item #01510170
MFR #EA E-60NC

Mfr description
237115 29326 E-60NC HYSOL EPOXY ADH
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$130.10/each

Specifications

Dimensions

  • Package Size
    400 ml
  • Shear Strength
    2630 psi

Details

  • Color
    Black
  • Cure Time
    24 hr
  • Flammability
    Flammable
  • Operating Temperature Range
    Maximum of +250 °F
  • Package Type
    Dual Cartridge
  • UPC_NO
    079340293267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)