1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
EA E-30CL/530CL
Hysol® Adhesive - Ceramic, Glass, Metal, Optical Fiber, Plastic Compatible, 200 ml Package, 24 hr Cure Time, Transparent color
MI ITEM #
01510171
MFR #
EA E-30CL/530CL
Price
$126.58
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Epoxy Adhesives
Epoxy Resins and Adhesives
LOCTITE CORPORATION EA E-30CL/530CL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
EA E-30CL/530CL
Hysol® Adhesive - Ceramic, Glass, Metal, Optical Fiber, Plastic Compatible, 200 ml Package, 24 hr Cure Time, Transparent color
MI ITEM #
01510171
MFR #
EA E-30CL/530CL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price
$126.58
/each
Qty
Add to Cart
Specifications
Dimensions
Package Size
200 ml
Shear Strength
3100 psi
Details
Color
Transparent
Cure Time
24 hr
Flammability
Flammable
Package Type
Cartridge
UPC_NO
079340293304
Overview
Mfr description
237117 29330 E-30CL HYSOL EP AD 200ML/CQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought