Specifications
Dimensions
- Package Size400 ml
- Shear Strength3100 psi
Details
- ColorTransparent
- Cure Time24 hr
- FlammabilityFlammable
- Package TypeCartridge
- UPC_NO079340293311
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)