Motion
LB 8213
Krytox High Temperature Anti-Seize Lubricant - 16 oz, Cartridge, Color: White
MI ITEM #01510181
MFR #LB 8213
Price$573.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krytox High Temperature Anti-Seize Lubricant - 16 oz, Cartridge, Color: White
MI ITEM #01510181
MFR #LB 8213

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$573.66/each

Specifications

Dimensions

  • Container Size
    16 oz
  • Weight
    1.54 lbs

Details

  • Color
    White
  • Composition
    PFPE, PTFE
  • Features & Benefits
    • High performance synthetic grease is compatible with all plastics, elastomers and metals • Non-flammable, chemically-resistant and oxygen compatible • Good to 500°
  • Food Grade
    Not Food Grade
  • Temperature Range
    -15 to +500 °F
  • Type
    High Temperature
  • UPC_NO
    079340297098

Overview

Mfr description
234337 29709 DUP/LOC PFPE BEAR LUBR 1LB
  • High performance synthetic grease is compatible with all plastics, elastomers and metals
  • Non-flammable, chemically-resistant and oxygen compatible
  • Good to 500°

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought