Motion
LB 8209
Krytox High Temperature Anti-Seize Lubricant - 2 oz, Tube, Color: White
Mi Item #01510182
MFR #LB 8209
Price$95.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krytox High Temperature Anti-Seize Lubricant - 2 oz, Tube, Color: White
Mi Item #01510182
MFR #LB 8209

Mfr description
234339 29710 DUP/LOC PFPE O-RING LUB
  • High performance synthetic grease is compatible with all plastics, elastomers and metals
  • Non-flammable, chemically-resistant and oxygen compatible
  • Good to 500°
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.38/each

Specifications

Dimensions

  • Container Size
    2 oz
  • Weight
    0.20 lbs

Details

  • Color
    White
  • Composition
    PFPE, PTFE
  • Features & Benefits
    • High performance synthetic grease is compatible with all plastics, elastomers and metals • Non-flammable, chemically-resistant and oxygen compatible • Good to 500°
  • Food Grade
    Not Food Grade
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.134
  • Temperature Range
    -15 to +500 °F
  • Type
    High Temperature
  • UPC_NO
    079340297104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)