Motion
LB 8213
Krytox Lubricant - 2 oz, Tube
Mi Item #01510183
MFR #LB 8213
Price$96.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krytox Lubricant - 2 oz, Tube
Mi Item #01510183
MFR #LB 8213

Mfr description
234340 29711 DUP/LOC PFPE H/PERF LUB
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$96.90/each

Specifications

Dimensions

  • Container Size
    2 oz
  • Size
    2 oz.
  • Weight
    0.20 lbs

Details

  • Application
    General Purpose
  • Color
    White
  • Composition
    PFPE
  • Container Type
    Tube
  • Manufacturer Upc Number
    079340297111
  • Temperature Range
    -15 to +500 °F
  • Type
    High Performance Lubricant
  • UPC_NO
    079340297111
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)