Motion
EA 3335
Potting Compound - Epoxy, Bottle, 1 L
Mi Item #01510188
MFR #EA 3335
Price$1,226.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Potting Compound - Epoxy, Bottle, 1 L
Mi Item #01510188
MFR #EA 3335

Mfr description
219295 30289 3335 EPOXY 1LT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$1,226.87/each

Specifications

Dimensions

  • Package Size
    1 L
  • Thermal Conductivity
    0.205 W/mK
  • Weight
    2.78 lbs

Details

  • Chemical Base
    Epoxy
  • Color
    White
  • Cure Time
    24 h
  • Hardness
    80 Shore D
  • Operating Temperature Range
    -65 to +350 °F
  • Package Type
    Bottle
  • Product Form
    Liquid
  • UPC_NO
    079340302891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)