Motion
SI 5900
Gasket Sealant - Paste, Black Color, 5 oz, Cartridge
Mi Item #01510192
MFR #SI 5900
Price$54.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sealant - Paste, Black Color, 5 oz, Cartridge
Mi Item #01510192
MFR #SI 5900

Mfr description
270637 30509 INSTANT GASKET 5 OZ CQ
  • Makes high performance, leakproof gaskets in one minute
  • Equipment can be returned to service immediately
  • Blowout-resistant
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.89/each

Specifications

Dimensions

  • Package Size
    5 oz
  • Specific Gravity
    1.31

Details

  • Application
    Gaskets
  • Chemical Base
    Elastomeric Rubber
  • Color
    Black
  • Container Type
    Cartridge
  • Fixture Time
    1 min.
  • Flash Point
    200 °F
  • Full Cure
    24 hr.
  • Max Pressure
    0.62 MPa
  • Operating Temperature Range
    -75 to +500 °F
  • Package Type
    Cartridge
  • Product Form
    Paste
  • Standards Met
    Gm-998-5990 Type 1, Ford Wse-M4G323-A6, Daimler Chrysler Ms-Gf44 Grade A, CFIA
  • Substrate
    Timing Gear, Valve Covers, Water Pumps, Gearboxes, Transmission Pans
  • UPC_NO
    079340305090
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)