Motion
MR GS1
Gasket Sealant - Paste, Brown Color, 7 fl oz, Tube
MI ITEM #01510195
MFR #MR GS1
Price$25.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sealant - Paste, Brown Color, 7 fl oz, Tube
MI ITEM #01510195
MFR #MR GS1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.86/each

Specifications

Dimensions

  • Package Size
    7 fl oz (US)
  • Specific Gravity
    1.5

Details

  • Application
    Air Ducts, Boilers, Freeze Plugs, Industrial Sealant For Permanent Assemblies, Manifold Gaskets, Pipe Fittings, Plumbing Connections, Threaded Connections
  • Chemical Base
    Alcohol/Modified Resin
  • Color
    Brown
  • Container Type
    Tube
  • Dry Time Class
    Fast Drying
  • Fixture Time
    2 hr.
  • Full Cure
    24 hr.
  • Max Pressure
    5000 psi
  • Operating Temperature Range
    -65 to +400 °F
  • Package Type
    Tube
  • Product Form
    Paste
  • Standards Met
    CFIA
  • Substrate
    Excellent for Sealing Rigid, Permanent Assemblies
  • Type
    Flexible Seal
  • UPC_NO
    079340305120
  • Viscosity
    75,000 to 110,000 cP

Overview

Mfr description
234887 30512 GASKET SEAL #1 7 FO TB
  • For extended gasket life, fast drying and rigid cure
  • A solvent based, reliable, paste-like gasket sealant, dressing and coating
  • Sets quickly to a hard set
  • Recommended for rigid, permanent assemblies
  • Use to 400°F
  • Resistant to gasoline and other solvents

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought