Motion
MR GS2
Gasket Sealant - Paste, Black Color, 7 fl oz, Tube
Mi Item #01510198
MFR #MR GS2
Price$21.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sealant - Paste, Black Color, 7 fl oz, Tube
Mi Item #01510198
MFR #MR GS2

Mfr description
198819 30515 GASKET SEAL #2 7 FO TB
  • Reliable, paste-like gasket sealant, dressing and coating
  • Sets more slowly to a pliable film best suited for non-rigid, vibrating assemblies
  • Use to 400°F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.46/each

Specifications

Dimensions

  • Package Size
    7 fl oz (US)
  • Specific Gravity
    1.5

Details

  • Application
    Cover Plates, Hose Connections, Oil Pan Gaskets, Threaded Connections, Valve Covers
  • Chemical Base
    Alcohol/Modified Resin
  • Color
    Black
  • Container Type
    Tube
  • Dry Time Class
    Slow Drying
  • Fixture Time
    4 hr.
  • Full Cure
    Remains Tacky
  • Max Pressure
    5000 psi
  • Operating Temperature Range
    -65 to +400 °F
  • Package Type
    Tube
  • Product Form
    Paste
  • Substrate
    Excellent for Sealing Flexible Metal to Metal Assemblies
  • UPC_NO
    079340305151
  • Viscosity
    75,000 to 110,000 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)