Motion
30526
Gasket Sealant - Liquid, Red Color, 9 oz, Aerosol Can
Mi Item #01510209
MFR #30526
Price$26.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sealant - Liquid, Red Color, 9 oz, Aerosol Can
Mi Item #01510209
MFR #30526

Mfr description
234910 30526 HI-TACK 9 OZ AE
  • Prevents seizing, corrects gasket alignment and holds gaskets in place during assembly
  • Seals and bonds rubber, cork, paper, felt, metal, and asbestos gaskets
  • Sets quickly to a very tacky film
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$26.68/each

Specifications

Dimensions

  • Package Size
    9 oz

Details

  • Application
    Differential Assemblies, Filter Line Connections, Gaskets, Hose Connections, Rear Axle Assemblies, Threaded Connections, Tubeless Tire Beads, Waterproofing for Electrical Terminals
  • Chemical Base
    Elastomer, Resin
  • Color
    Red
  • Dry Time Class
    Fast Drying
  • Operating Temperature Range
    -65 to +500 °F
  • Package Type
    Aerosol Can
  • Product Form
    Liquid
  • Type
    Oil-Resistant, Noncorrosive
  • UPC_NO
    079340305267
  • Viscosity
    420 to 650 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)