Motion
30530
Multipurpose Grease - General Purpose, Castor Oil, Lithium, Petroleum Distillates, Titanium Dioxide, Zinc Oxide Composition, 1-1/2 oz Size, Tube Container, White Color, -10 to +150 °F
Mi Item #01510213
MFR #30530
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, Castor Oil, Lithium, Petroleum Distillates, Titanium Dioxide, Zinc Oxide Composition, 1-1/2 oz Size, Tube Container, White Color, -10 to +150 °F
Mi Item #01510213
MFR #30530

Mfr description
270638 30530 WHITE LITHIUM GR 1.5 OZ TB
  • General-purpose lubricating paste for metal-to-metal and metal-to-plastic applications
  • Provides corrosion protection
  • Contains no ozone-depleting compounds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1-1/2 oz
  • Weight
    0.14 lbs

Details

  • Application
    Multipurpose
  • Color
    White
  • Composition
    Castor Oil, Lithium, Petroleum Distillates, Titanium Dioxide, Zinc Oxide
  • Container Type
    Tube
  • Dropping Point
    +380 °F
  • Flammability
    Non-Flammable
  • Temperature Range
    -10 to +150 °F
  • Type
    General Purpose
  • UPC_NO
    079340305304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)