Motion
30533
Superflex Silicone Sealant - Blue, Acetoxy silicone Base, 300 ml, Cartridge, 24 hr Cure Time, Form: Paste
Mi Item #01510216
MFR #30533
Price$48.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Superflex Silicone Sealant - Blue, Acetoxy silicone Base, 300 ml, Cartridge, 24 hr Cure Time, Form: Paste
Mi Item #01510216
MFR #30533

Mfr description
270639 30533 RTV BLUE 300ML CQ
  • Replaces almost any cut gasket
  • Makes reliable “formed-in-place” gaskets that resist cracking, shrinking and migrating
  • Coats pre-cut gaskets to increase reliability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.30/each

Specifications

Dimensions

  • Package Size
    300 ml
  • Specific Gravity
    1.04 @ 25 °C
  • Weight
    0.82 lbs

Details

  • Application
    Gaskets
  • Chemical Base
    Acetoxy silicone
  • Color
    Blue
  • Cure Time
    24 hr
  • Operating Temperature Range
    -65 to +500 °F
  • Package Type
    Cartridge
  • Product Form
    Paste
  • Prop 65 Statement
    Reproductive Harm
  • UPC_NO
    079340305335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)