Motion
30536
Multipurpose Grease - General Purpose, Dimethyl Polysiloxane, Silica Composition, 0.33 oz Size, Tube Container, Transparent Color
MI ITEM #01510219
MFR #30536
Price$8.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, Dimethyl Polysiloxane, Silica Composition, 0.33 oz Size, Tube Container, Transparent Color
MI ITEM #01510219
MFR #30536

Mfr description
270640 30536 DIELECTRIC GREASE .33OZ TB
  • Provides a moisture-proof barrier that lubricates and protects electrical equipment from salt, dirt, and corrosion
  • High dielectric strength
  • Good thermal, oxidation, and chemical stability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.35/each

Specifications

Dimensions

  • Container Size
    0.33 oz
  • Weight
    0.06 lbs

Details

  • Application
    Multipurpose
  • Color
    Transparent
  • Composition
    Dimethyl Polysiloxane, Silica
  • Container Type
    Tube
  • Flammability
    Non-Flammable
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -67 °F
  • Type
    General Purpose
  • UPC_NO
    079340305366

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)