Motion
MR 5412
Adhesive - Rubber Compatible, 5 fl oz Package, 24 hr Cure Time, Yellow color
Mi Item #01510220
MFR #MR 5412
Price$19.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive - Rubber Compatible, 5 fl oz Package, 24 hr Cure Time, Yellow color
Mi Item #01510220
MFR #MR 5412

Mfr description
234923 30537 CONTACT ADHVE 5OZ. TB/BX
  • Viscous liquid contact type cement for all types of weather-stripping and general-purpose bonding
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$19.43/each

Specifications

Dimensions

  • Container Size
    5.00 oz
  • Net Weight
    4.58 oz
  • Package Size
    5 fl oz (US)

Details

  • Color
    Yellow
  • Cure Time
    24 hr
  • Flammability
    Not Flammable
  • Material Comp
    Rubber
  • Operating Temperature Range
    Maximum of 180 °F
  • Package Type
    Tube
  • Product Form
    Liquid
  • Substrate
    Bonding Weatherstripping, Insulation, Rubber and Trim to Wood and Metal
  • Type
    Turbulence, Abrasion and Cavitation Resistant
  • UPC_NO
    079340305373
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)