Motion
30538
Rubber Coating - 16 fl oz, Brown to Black Color
MI ITEM #01510221
MFR #30538
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Coating - 16 fl oz, Brown to Black Color
MI ITEM #01510221
MFR #30538

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
234926 30538 RUBBERIZED UNDCT 16 OZ AE

Specifications

  • Type
    Rubber Coating
  • Color
    Brown to Black
  • Color Family
    Black, Brown
  • Container Size
    16 fl oz (US)
  • Dry Time
    20 min
  • Max Application Temperature
    +200 °F
  • Standards Met
    RoHS
  • Package Quantity
    12
  • Weight
    1.37 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text